Shop All Flashlight Accessories
Planet Audio
Planet Audio PL2500.1M Max 2500 watt Pulse Series Monoblock Class AB amp; Black
Mfr # PL2500.1M
Zoro # G804155866
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Planet Audio
- MFR # PL2500.1M
- Zoro # G804155866
- UPC # 636210105749
- Country of Origin China
- Category Flashlight Accessories
Description
Need to add an amp to power a subwoofer or extra speakers When space is limited, but your passion for great sound and power is not, the Pulse Series Monoblock Class AB MOSFET Amp (2,500 Watts Max) from Planet Audio. It delivers serious power without taking up precious cargo space.
Features- Class AB
- Monoblock
- 2 stable
- Power LED indicator
- High- & low-level inputs
- Variable low-pass crossover & variable bass boost
- Blue illuminated Planet Audio logo & end panel strips
- Includes remote subwoofer control
- 2,500W max
- Color: Black
- Product Is New: Yes
- Includes: Amplifier remote
- Battery Information: Product does not require a battery
- Dimension: 2.26" H x 15.88" W x 7" D
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp F14/t8/d replacement light bulb lamp (F14/T8/D LIGHT BULB / LAMP)
- LUXRITE 6 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 14W 1150LM Dimmable 6-Pack (LR23732-6PK)
- EATON B-LINE Adjustable Box Hanger (BA50)
- EURI LIGHTING LED BR40 100W Dim ES (EB40-17W3000e)
- NTC NTC NTC0005 0.5 x 28 MagLite D Cell Solvent Trap & Cap Combo - Threaded Adapter & Light Bulb End Cap (NTC0005)
- STREAMLIGHT Battery Carrier, Alkaline, For Streamlight (90542)
- COAST CUTLERY Flashlight Sheath, 5-3/4"x1" (S10 SHEATH)
- EVEREADY 400L LED Flashlight (EPMZH21E)
- DORCY Ultra HD Series 100L USB Rechargeable Mini Zoom Flashlight/Area Light (41-4380)
- MAG-MATE Flexible Flashlight Holder with Magnetic (MX20FLNP01)
- STREAMLIGHT AC Charger Bank, Universal (68789)
- Planet Audio Flashlight Accessories