Shop All Automotive Speakers & Amplifiers
Planet Audio
Planet Audio PL1600.4 1600 watt Pulse Series 4-Channel Mosfet Class AB amp; Black
Mfr # PL1600.4
Zoro # G604010129
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Planet Audio
- MFR # PL1600.4
- Zoro # G604010129
- UPC # 636210105817
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Need to add an amp to power a subwoofer or extra speakers When space is limited, but your passion for great sound and power is not, the Pulse Series Pulse Series 4-Channel MOSFET Class AB Amp (1,600 Watts Max). It delivers serious power without taking up precious cargo space.
Features- Class AB
- 2 stable
- Smaller footprint for easier installation
- Power LED indicator
- High & low-level inputs
- Fixed high-pass crossover, variable low pass crossover & variable bass boost
- Blue illuminated Planet Audio logo & end panel strips
- Includes remote subwoofer control
- 1,600W max
- 300W RMS x 4 @ 2
- 150W RMS x 4 @ 4
- Color: Black
- Product Is New: Yes
- Includes: Amplifier remote
- Battery Information: Product does not require a battery
- Dimension: 2.26" H x 11.88" W x 7" D
- Weight: 6.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RKI SINGLE LID STEEL CHEST BOX W/OFFSET WHT F/FULLSIZE (M58U-1NM)
- WIX FILTERS Lube Filter, 51348Mp (51348MP)
- BETTS SPRING Hanger, Angled, .640 Square, Rigid, Unhanded, Painted, Individual (A35RL)
- BUYERS PRODUCTS Ultra Thin 4.5 Inch Red/Blue LED Strobe Light (8892245)
- PLANET AUDIO Planet Audio PL3000.2 Max 3000 watt Pulse Series 2-Channel Mosfet Class AB amp; Black (PL3000.2)
- PYLE Marine Speakers With Led Lights, PLMR6LEW (PLMR6LEW)
- PYLE One Pair 4" Twoway Coaxial Loud Audio (PL412BK)
- PYLE Waterproof Rated Off-Road Speakers, PLUTV45BTR (PLUTV45BTR)
- Q POWER Qpower BQGMCAVALANCHE10 Chevy Avalanche 10 in. Under Seat Downfire Empty Woofer Box (BQGMCAVALANCHE10)
- PYLE 6'' X 9'' 500 Watt Eight-Way Speakers (PLG69.8)
- A & I PRODUCTS Speaker Pair, 5 X 7, Full Range, Dual Cone 9" x9" x9" (A-SP57FR)
- Planet Audio Automotive Audio & Video