Planet Audio

Planet Audio EC10B 2-Way Electronic Crossover with Remote Sub Level Control


product price: $69.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Crossover Type: Passive.
  • Continuously Variable Low Pass: 35Hz to 400Hz.
  • Continuously Variable High Pass: 50Hz to 1.5kHz.
  • Crossover Slope: 6dB/octave.
  • Independent Front and Rear Level Controls.
  • Signal-to-Noise Ratio: 110dB.
  • DC-to-DC power supply.
  • Subwoofer Phase and Stereo/Mono Switches.
  • Remote Subwoofer Level Control.
  • Variable Bass Boost 0 to +12dB @ 45Hz.
  • Dimensions: 4-3/8"W X 7-1/4"L X 1-1/4"H.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.