Shop All Automotive Speakers & Amplifiers
Planet Audio
Planet Audio AC4000.1D 4000W MonoBlock Class D Anarchy Series Power Car Amplifier
Mfr # AC4000.1D
Zoro # G404028782
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Planet Audio
- MFR # AC4000.1D
- Zoro # G404028782
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
RMS Power Range: 1800-3000 Watts.Number Of Channels: 1.Maximum Power: 4000 Watts.Built In Crossovers: Yes.Channel Separation: Yes.Switchable Input Sensitivity: 100mV-2V or 2V-8V.Switchable Phase Shift (0-180°).Variable Bass Boost (0 to +18dB).Continuously Variable Low Pass Crossover.Variable Subsonic Filter (15-40Hz).Low Level Inputs and Outputs.Power and Protection LEDs.Heavy Duty Set-Screw Style Terminals.Chrom-Plated Connections.Illuminated Logo.Remote Subwoofer Level Control.Strapping Capability: Strap two amps together for twice the power.Handling Power:1800W x 1 @ 4 Ohms.2000W x 1 @ 2 Ohms.3000W x 1 @ 1 Ohms.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 5-27/32 x 3-1/32 x 5-27/32In (BF586D)
- HTI Long Handle Super Soft Fender (872)
- UWS 42 X 19 1/4 X 18 CHEST BOX (TBC-42)
- SUR&R Bleeder Screw, 1/4"-24 Thread Sz, PK5 (BB04)
- PLANET AUDIO Planet Audio PL1600.4 1600 watt Pulse Series 4-Channel Mosfet Class AB amp; Black (PL1600.4)
- PLANET AUDIO Planet Audio PL3000.2 Max 3000 watt Pulse Series 2-Channel Mosfet Class AB amp; Black (PL3000.2)
- TECHNICAL PRO Technical Pro ps9u Rack Mount Power Supply with 5V USB Charging Port (ps9u)
- PYLE Dual 6.5" Bt Marine Speaker, PLMRF65MB (PLMRF65MB)
- EAGLE ASPEN Distribution 25dB Amplifier (500256)
- DB LINK WIRING 4Ga Cca Competition Amp Kit (COMP4ANL)
- PAC Bass Blocker(Pair), 0-5.6Khz At 4 Ohms (BB6PR)
- Planet Audio Automotive Audio & Video