Shop All Interactive Displays & Accessories
Planar
Wyse V-Series Thin Client Brac
Mfr # 997-3283-00
Zoro # G8866598
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.1"
- Width 10.4"
- Depth 3.1"
- Product Type Mounting Bracket
- Compatibility Planar Monitors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Planar
- MFR # 997-3283-00
- Zoro # G8866598
- UPC # 810689032830
- Country of Origin United States
- Category Interactive Displays & Accessories
Dimensions
Height | 11.1" |
Width | 10.4" |
Depth | 3.1" |
Details
Product Type | Mounting Bracket |
Compatibility | Planar Monitors |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Battery, 15 V Battery, 190 mAh, A76 Battery, Alkaline, Lithium, Manganese Dioxide (PX76A675PK)
- AIDATA Universal Tablet Suction Stand, Silica Suction Cup, White (US-5120SW)
- OTTERBOX Alpha Flex Screen Protector For Samsung Galaxy S23 , Clear (77-91267)
- KENSINGTON Mouse-In-A-Box Optical Mouse, USB 2.0, Left/Right Hand Use, Black (K72356US)
- PLANAR 27In Wide Black Fhd Ips LED Lc (998-2122-00)
- SIGNIFY Crt Tube Display Monitor Led and Lcd Display (M31-340W)
- PEERLESS Ceiling Plate, Display Mounts, 250 lb. (SUA761PU)
- CASSIDA Cassida A-CP-AIR CleanPro Air Duster (A-CP-AIR)
- PEERLESS Ceiling Plate, Display Mounts, 300 lb. (SUA771PU)
- PEERLESS Ceiling Plate, Display Mounts, 250 lb. (SUA747PU)
- PEERLESS Articulating Mount, For Displays, 80 lb. (ACC557)
- Planar Interactive Displays & Accessories