Shop All Interactive Displays & Accessories
Planar
Ultra Slim Flat Wall Mount
Mfr # 997-6338-00
Zoro # G8866668
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Product Type Wall Mount
- Compatibility Planar LCD Display: Simplicity Series, PS Series, EP Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Planar
- MFR # 997-6338-00
- Zoro # G8866668
- UPC # 810689063384
- Country of Origin China
- Category Interactive Displays & Accessories
Details
Color | Black |
Product Type | Wall Mount |
Compatibility | Planar LCD Display: Simplicity Series, PS Series, EP Series |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY USB C Dock Station Hub 4K Hdmi Adapter Cable (SANOXY-HUB5)
- GEMINI Sound Portable Powered Bluetooth Speaker 1000w (AS-10TOGO)
- ANTENNAS DIRECT Antennas Direct DB8E Antenas Direct Ultra Long Range Dtv Outdoor Antenna (DB8E)
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement Battery for MK MU-1 SLD G (MAX3943878)
- PLANAR 27In Wide Black Fhd Ips LED Lc (998-2122-00)
- PEERLESS Ceiling Plate, Display Mounts, 250 lb. (SUA747PU)
- PEERLESS Ceiling Plate, Display Mounts, 300 lb. (SUA771PU)
- PEERLESS Articulating Mount, For Displays, 80 lb. (ACC557)
- PEERLESS Ceiling Plate, Display Mounts, 1200 lb. (PF630)
- PEERLESS Ceiling Plate, Display Mounts, 250 lb. (SUA761PU)
- CASSIDA Cassida A-CP-AIR CleanPro Air Duster (A-CP-AIR)
- Planar Interactive Displays & Accessories