Shop All Interactive Displays & Accessories
Planar
Triple Monitor Stand for LCD Displays, 997-6035-00
Mfr # 997-6035-00
Zoro # G5936918
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 24" Max - 17" Min
- Height 46.7"
- Width 20"
- Mounting Method Display Stand
- Features 90° Rotation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Planar
- MFR # 997-6035-00
- Zoro # G5936918
- UPC # 810689060352
- Country of Origin Taiwan, Province of China
- Category Interactive Displays & Accessories
Dimensions
Screen Size | 24" Max - 17" Min |
Height | 46.7" |
Width | 20" |
Depth | 12.1" |
Maximum Adjustable Stand Height | 13" |
Height Adjustable | Yes |
Details
Mounting Method | Display Stand |
Features | 90° Rotation |
Frame Color | Black |
Display Type Supported | LCD |
VESA Mount Standard | 100 x 100 |
Number of Displays Supported | 3 |
Form Factor | Desktop |
Maximum Load Capacity | 58.20 lb |
Description
997-6035-00 Triple Monitor Stand for LCD Displays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML3-12 12V 3.5AH SLA Replaces BP3-12 BP3.6-12 CF12V2.6 CFM12V3 CP1232 (ML3-1296)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 10Ah, Faston (5EFH0)
- LIFTMASTER Heater, Use With 5MKK9 Gate Operator (UN201)
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (5443)
- PLANAR 27In Wide Black Fhd Ips LED Lc (998-2122-00)
- PEERLESS Articulating Mount, For Displays, 80 lb. (ACC557)
- PEERLESS Ceiling Plate, Display Mounts, 250 lb. (SUA761PU)
- CASSIDA Cassida A-CP-AIR CleanPro Air Duster (A-CP-AIR)
- SIGNIFY Crt Tube Display Monitor Led and Lcd Display (M31-340W)
- PEERLESS Ceiling Plate, Display Mounts, 300 lb. (SUA771PU)
- PEERLESS Ceiling Plate, Display Mounts, 250 lb. (SUA747PU)
- Planar Interactive Displays & Accessories