Shop All Data & Ethernet Cables
Planar Systems
Cable Assy; Data; Cat6; 200Ft
Mfr # 175-1009-01
Zoro # G2053140
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 200 ft
- Shielding Yes
- Cable Type Category 6
- Product Type Network Cable
- Compatibility Planar Clarity Matrix LCD Video Wall System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Planar Systems
- MFR # 175-1009-01
- Zoro # G2053140
- Country of Origin Unknown
- Category Data & Ethernet Cables
Dimensions
Cable Length | 200 ft |
Details
Shielding | Yes |
Cable Type | Category 6 |
Product Type | Network Cable |
Compatibility | Planar Clarity Matrix LCD Video Wall System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-PA-12-7450)
- ILC Replacement for Brother Pa-bt-500 Battery (PA-BT-500 BATTERY BROTHER)
- STARTECH.COM 22-inch 16:9 Computer Monitor Privacy Filter, 51% Blue Light Reduction Filter (2269-PRIVACY-SCREEN)
- MIGHTY MAX BATTERY 12V 7AH SLA Replaces lc-r127r2p ub1270 pc1270 ps1270f1 jc1260 - 8 Pack (ML7-12MP8317418)
- PLATINUM TOOLS <p>The new patented EZ-RJ45 Cat 6+ Connector simplifies twisted pair terminations by allowing th (202010J)
- BESTLINK NETWARE CAT5E UTP Ethernet Network Non Booted Cable- 20ft- Yellow (100415YW)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 15Ft- Orange (100607OR)
- TRIPP LITE Tripp Lite CAT6 Cable 1000ft Bulk Cable Blue N222-01K-BL (N222-01K-BL)
- COMPREHENSIVE CABLE Comprehensive Cable USB3-AA-MF-15ST Usb 3.0 A Male to A Female Cable 15 ft. (YYI1-RA2631)
- BESTLINK NETWARE RJ11 Modular telephone Cable- 25ft- Straight (170103S)
- BESTLINK NETWARE RJ12 Modular Cable- 7ft- Straight (170111S)
- Planar Systems Data & Ethernet Cables