Shop All Interactive Displays & Accessories
Planar
Qty 1 T Shape To Be Used At Th, 935-0422-00
Mfr # 935-0422-00
Zoro # G8864330
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Compatibility Planar LookThru LO55
- Product Type Mounting Spacer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Planar
- MFR # 935-0422-00
- Zoro # G8864330
- Country of Origin United States
- Category Interactive Displays & Accessories
Details
Color | Clear |
Compatibility | Planar LookThru LO55 |
Product Type | Mounting Spacer |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Blue (7133840)
- 3M PELTOR WS LiteCom Plus Headset MT73H7A4 (MT73H7A4610WS6NA)
- DURACELL Specialty High-Power Lithium Batteries, 123, 3 V, PK6 (5008630)
- ASA ELECTRONICS Asa Electronics ASAJAN139 Heavy-duty Universal Top & Side-mount Rubber Mast Antenna (ASAJAN139)
- PLANAR 27In Wide Black Fhd Ips LED Lc (998-2122-00)
- PEERLESS Ceiling Plate, Display Mounts, 1200 lb. (PF630)
- PEERLESS Ceiling Plate, Display Mounts, 250 lb. (SUA747PU)
- PEERLESS Articulating Mount, For Displays, 80 lb. (ACC557)
- PEERLESS-AV Desktop Swivel Mount; 300X300; 400X200 And 400X400 (HP455)
- SIGNIFY Crt Tube Display Monitor Led and Lcd Display (M31-340W)
- CASSIDA Cassida A-CP-AIR CleanPro Air Duster (A-CP-AIR)
- Planar Interactive Displays & Accessories