Shop All Interactive Displays & Accessories
Planar
Qty 1 Plus Sign Shape To Be Us, 935-0421-00
Mfr # 935-0421-00
Zoro # G8862346
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Compatibility Planar LookThru LO55 55"AMOLED Digital Signage Display
- Product Type Mounting Spacer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Planar
- MFR # 935-0421-00
- Zoro # G8862346
- Country of Origin United States
- Category Interactive Displays & Accessories
Details
Color | Clear |
Compatibility | Planar LookThru LO55 55"AMOLED Digital Signage Display |
Product Type | Mounting Spacer |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 50ft (3619)
- DANTONA Battery 12 Volt Alkaline Dantona Electronic Door Lock Battery (DL-30)
- WEBOOST Drive Reach Vehicle Cell Signal Booster Kit w/ Antenna (470154)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Pvinergy PVES300 (ML100-12GEL211)
- PLANAR 27In Wide Black Fhd Ips LED Lc (998-2122-00)
- CASSIDA Cassida A-CP-AIR CleanPro Air Duster (A-CP-AIR)
- SIGNIFY Crt Tube Display Monitor Led and Lcd Display (M31-340W)
- PEERLESS Ceiling Plate, Display Mounts, 250 lb. (SUA747PU)
- PEERLESS Ceiling Plate, Display Mounts, 250 lb. (SUA761PU)
- PEERLESS Articulating Mount, For Displays, 80 lb. (ACC557)
- PEERLESS Ceiling Plate, Display Mounts, 1200 lb. (PF630)
- Planar Interactive Displays & Accessories