Shop All Computer Monitors
Planar
PT1945R 19in. 1000:1 5ms USB Touchscreen LCD Monitor (Blk), w/Speakers
Mfr # 997-5971-00
Zoro # G5653104
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Planar
- MFR # 997-5971-00
- Zoro # G5653104
- UPC # 810689059714
- Country of Origin Switzerland
- Category Computer Monitors
Dimensions
Screen Size | 19" |
Details
Item | LCD Monitor |
Description
PT1945R 19 inch 1000:1 5ms USB Touchscreen LCD Monitor (Black), w/ Speakers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7.2AH SLA Replacement Battery for HR-1234W-F2 (ML7-1222111A)
- PYLE Bluetooth Public Address Amplifier, PMSA126BU (PMSA126BU)
- DUST-OFF Disposable Compressed Gas Duster, Aerosol Duster for Electronics, 10 oz, 2-Pack (DSXLP)
- DURACELL BATTERY WATCH 1.5V 384 (D384/392PK)
- VIEWSONIC 24" IPS Frameless LED Monitor, VA2459SMH (VA2459-SMH)
- SOUNDWAVE 12.1 in. IP65 Rugged All-Weather Sunlight Readable Panel PC (SO3286234)
- LUXOR SideTrak Solo Pro HD 158 Freestanding Portable Monitor (LTFR001)
- DELL COMMERCIAL 27'' USB C Hub Monitor P2722HE (DELL-P2722HE)
- DELL FLAT PANEL MONITOR 100-240V-AC LED AND LCD DISPLAY (E2417H)
- ELO 19 in. 1991L Open-Frame LCD Touchscreen Monitor, Black (E328700)
- NEXTGEN 22 in. Full HD 1080p Monitor with Ultra-Thin Bezel (NE3661297)
- Planar Computer Monitors