Shop All Computer Monitors
Planar
PT1745R 17in. 1000:1 5ms USB Touchscreen LCD Monitor, w/Speakers (Blk)
Mfr # 997-5969-00
Zoro # G5653113
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 17"
- Display Type LCD Touchscreen Monitor
- Height 13.5"
- Width 15.2"
- Depth 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Planar
- MFR # 997-5969-00
- Zoro # G5653113
- UPC # 810689059691
- Country of Origin Switzerland
- Category Computer Monitors
Dimensions
Screen Size | 17" |
Height | 13.5" |
Width | 15.2" |
Depth | 8" |
Description
PT1745R 17 inch 1000:1 5ms USB Touchscreen LCD Monitor, w/ Speakers (Black)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH BP4-6 SLA Replacement Battery with F1 Terminal 6 Pack (ML4-6MP6856)
- 3M Bright Screen Privacy Filter for 15.6in Laptop, Black/Matte (BP156W9B)
- ENERGIZER Energizer CHFC Universal Family Battery Charger For Multiple Battery Sizes (CHFC / E000369608)
- ASUS 15.6" 800:1 Full HD IPS USB Type-C Portable Eye Care Monitor (MB16AC)
- MOTORCRAFT Separator Asy-O, Fl2077 (FL2077)
- MAXPOWER 23.8 in. Erog Strix 1080P HDR Full HD IPS 270Hz 1Ms Gaming Monitor (MA3546700)
- ELO TOUCHSYSTEMS Elo IntelliTouch 15 inch 500:1 Touch Screen LCD Monitor -Dark Gray (E700813)
- ADVANTECH 15.6 WXGA Ind. Monitor, w/ PCAP touch HDMI (FPM-215W-P4AE)
- DELL COMMERCIAL 24'' USB C Hub Monitor (P2422HE)
- DELL 14 in. Full HD Widescreen LED Monitor (DELL-P1424H)
- Planar Computer Monitors