Shop All Computer Monitors
Planar
PT1700MX 17in. 800:1 5ms USB Touchscreen LCD Monitor, w/Speakers (Blk)
Mfr # 997-4158-01
Zoro # G5652325
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Planar
- MFR # 997-4158-01
- Zoro # G5652325
- UPC # 810689002185
- Country of Origin Switzerland
- Category Computer Monitors
Dimensions
Screen Size | 17" |
Details
Item | LCD Monitor |
Description
PT1700MX 17 inch 800:1 5ms USB Touchscreen LCD Monitor, w/ Speakers (Black)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE MEMORY 32Gb Diskgo C2 Usb Flash Drive (PE230814)
- ROCSTOR Displayport To Vga Adapter - 1 X Displ (Y10A102-B1)
- MOTOROLA Earpiece, Black, 48 In. L, Swivel Ear Loop (HKLN4424A)
- TARGUS Compact Optical Mouse Blue Tra, AMU75US (AMU75US)
- DELL UltraSharp 43in 4K USB-C Hub Monitor 3840 x 2160 350 Nit 5 ms 60 Hz 1.07 Billion Colors (DELL-U4323QE)
- VIEWSONIC LED Monitor, Frameless, 24-1/2"Wx9-3/10"Dx17-3/5"H, Black (VEWVA2759SMH)
- ACER 24 in. V Epeat AG VA Monitor, Black (UM.QV7AA.H01)
- VIEWSONIC 27" Full HD Ultra Slim IPS, VX2776SMHD (VX2776-SMHD)
- NEXTGEN 1920 x 1080 MN 24 IPS 1ms 240Hz Gaming FreeSync Gaming Monitor (NE2771178)
- DELL 17 in. SXGA LED LCD Monitor - Twisted Nematic - 1280 x 1024 (E1715SE)
- DELL 24 Inch Monitor (DELL-E2423HN)
- Planar Computer Monitors