Shop All Computer Monitors
Planar
PT1545R 15in. 500:1 8ms USB Touchscreen LCD Monitor, w/ Speaker (Black)
Mfr # 997-5967-00
Zoro # G5653314
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screen Size 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Planar
- MFR # 997-5967-00
- Zoro # G5653314
- UPC # 810689059677
- Country of Origin Switzerland
- Category Computer Monitors
Dimensions
Screen Size | 15" |
Details
Item | LCD Monitor |
Description
PT1545R 15 inch 500:1 8ms USB Touchscreen LCD Monitor, w/ Speaker (Black)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Interstate SEC0905 SLA Rechargable 6V 4.5Ah Emergency Light Battery (INTERSTATE-SEC0905 SLA RECHARGABLE)
- ILC Replacement for GAF 2660 replacement light bulb lamp (2660 GAF)
- ASUS 31.5 in. Full HD Widescreen LCD Monitor (VA329HE)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 7Ah Merich 400 Battery (MAX3512757)
- SHARP ELECTRONICS 75 in. Class Aquos 4K Ultra-HD Commercial TV (4P-B75EJ2U)
- ASUS 15.6" 800:1 Full HD IPS USB Type-C Portable Eye Care Monitor (MB16AC)
- DELL COMMERCIAL 19" 1280 x 1024 LED Monitor, P1917S (P1917S)
- NEXTGEN 22 in. Full HD 1080p Monitor with Ultra-Thin Bezel (NE3661297)
- LG ELECTRONICS 38GN95B-B 37.5 inch 1,000:1 1ms Nano IPS (38GN95B-B)
- MAXPOWER 23.8 in. Erog Strix 1080P HDR Full HD IPS 270Hz 1Ms Gaming Monitor (MA3546700)
- ELO TOUCHSYSTEMS Elo IntelliTouch 15 inch 500:1 Touch Screen LCD Monitor -Dark Gray (E700813)
- Planar Computer Monitors