Shop All Computer Monitors
Planar
PT1545P 15" 500:1 VGA/USB Touchscreen LED LCD Monitor, w/Speakers
Mfr # 997-7413-00
Zoro # G6249407
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Planar
- MFR # 997-7413-00
- Zoro # G6249407
- UPC # 810689000228
- Country of Origin Switzerland
- Category Computer Monitors
Dimensions
Screen Size | 15" |
Details
Item | LCD Monitor |
Description
PT1545P 15 inch 500:1 8ms VGA/USB Touchscreen LED LCD Monitor, w/ Speakers (Black)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER XP BatteryPack, 4 Cell, 6 V, Saflok (DL-5)
- LTS NVR Camera Kit, 7.5W, 2688(H) x 1520(V) (LTN0164K-8D)
- NITE IZE Replacement for Nite IZE Kbs-01-r7 (KBS-01-R7 NITE IZE)
- ACCUFORM LED Projector With Lens (VPL907)
- NEXTGEN 27 in. 4K ColorPro Monitor with USB-C 90W & Integrated ColorPro Wheel (NE2933803)
- ASUS ProArt 27 in. 4K UHD Widescreen LCD Monitor (PA279CV)
- AOC INTERNATIONAL 31.5"Va 1500R Curved Gmng Mntr (C32G2E)
- FIVEGEARS 21.5 in. 6ms HDMI VGA Widescreen Full HD LED Backlit LCD Monitor (FI3044620)
- ADVANTECH 15.6 WXGA Ind. Monitor, w/ PCAP touch HDMI (FPM-215W-P4AE)
- MASTERCOOL MASTERCOOL 52224ASP Infra Red Temp Gun With Pocket Thermometer (ML52224ASP)
- Planar Computer Monitors