Shop All Computer Monitors
Planar
PLN2400 24" Widescreen 6ms VGA/HDMI Edge-Lit LED LCD Monitor
Mfr # 998-1330-00
Zoro # G6249416
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Planar
- MFR # 998-1330-00
- Zoro # G6249416
- UPC # 810689006633
- Country of Origin Switzerland
- Category Computer Monitors
Dimensions
Screen Size | 24" |
Details
Item | LCD Monitor |
Description
PLN2400 24 inch Widescreen 1,000:1 6ms VGA/HDMI Edge-Lit LED LCD Monitor (Black)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNTY HUNTER Bounty Hunter CBAGW Nylon Metal Detector Carrying Bag (CBAGW)
- CETIS Standard Desk Phone, Red (2510E (Red))
- LUTRON Telephone Jack, Single, Light Almond (CA-PJ-LA)
- RIG RITE Rig Rite 520 OEM Timer Module with Wires (520)
- EVOLVE 22 in. 1920 x 1080 Monitor (EV3452427)
- ASUS 28"Hdr 4K Uhd Ips Gmng Monitor (VG289Q1A)
- ASUS 27"1440P Wqhd Curved165Hz Mntr (90LM0671-B011B0)
- SHOCKWAVE 55 in. OHA-S Series Class Full HD Outdoor Digital Signage LED Display (SH3291894)
- INVID TECH POE Monitor, Color, 22" Screen Size (IMHD-22HVBPOE)
- ELO 19 in. 1991L Open-Frame LCD Touchscreen Monitor, Black (E328700)
- DELL 22 in. LCD Monitor (DELL-E2222HS)
- Planar Computer Monitors