Planar

PLN2200 22" Widescreen 6ms VGA/HDMI Edge-Lit LED LCD Monitor (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Computer Monitors

Key Features

  • Screen Size 22"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Screen Size 22"

Details

Item LCD Monitor

Description

PLN2200 22 inch Widescreen 1,000:1 6ms VGA/HDMI Edge-Lit LED LCD Monitor (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products