Shop All Computer Monitors
Planar
PLL2251MW 22in. 3,000:1 12.5ms VGA/HDMI/Audio in LED LCD Monitor (Blk)
Mfr # 998-0412-00
Zoro # G5653278
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Planar
- MFR # 998-0412-00
- Zoro # G5653278
- UPC # 810689005773
- Country of Origin Switzerland
- Category Computer Monitors
Dimensions
Screen Size | 22" |
Details
Item | LCD Monitor |
Description
PLL2251MW 22 inch 3,000:1 12.5ms VGA/HDMI/Audio in LED LCD Monitor (Black)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Badge Holder, 3-Slot, 4"Wx8"Lx3/50"H, 5/PK, Clear/Black PK (AVT97579)
- NOSO Clean Remote CR1 Universal TV Remote Pack Of 5, 5PK (CR1-5)
- ADVANTECH Triple Isolated Rs-485/422 Din Rail Repeater (BB-485OPDRI)
- STEALTHCAM PREVUE 26 CAMO W/BATT AND SD (PXV26CMOK)
- DELL 22 in. LCD Monitor (DELL-E2222HS)
- ASUS 21.5" 100,000,000:1 s VGA/HDMI/USB Touchscreen LED LCD Monitor, w/Spkr (VT229H)
- MAXPOWER 23.8 in. Erog Strix 1080P HDR Full HD IPS 270Hz 1Ms Gaming Monitor (MA3546700)
- LENOVO M14 - 14inch Monitor, 61DDUAR6US (61DDUAR6US)
- DELL 17 in. SXGA LED LCD Monitor - Twisted Nematic - 1280 x 1024 (E1715SE)
- ASUS Xg17Ahpe 17.3 Inch Ips Fhd 1,000:1 3Ms Hdmi/Usb Led Lcd Monitor (XG17AHPE)
- ASUS VG259QM 24.5 inch Widescreen 1,000:1 1ms DisplayPort/HDMI LED LCD (VG259QM)
- Planar Computer Monitors