Shop All Computer Monitors
Planar
PLL2210MW 22" Widescreen VGA/DVI LED LCD Monitor, w/Speakers
Mfr # 997-6404-00
Zoro # G6251342
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Planar
- MFR # 997-6404-00
- Zoro # G6251342
- UPC # 810689064046
- Country of Origin Switzerland
- Category Computer Monitors
Dimensions
Screen Size | 22" |
Details
Item | LCD Monitor |
Description
PLL2210MW 22 inch Widescreen 1,000:1 5ms VGA/DVI LED LCD Monitor, w/ Speakers (White)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPTURE 22in LED MONITOR VGA HDMI (0E-22LED2)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for APC Smart UPS RM 1500 2U - 4 Pack (ML9-12MP49151129334)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for BMW R1200C R1150GS, R 51913 (ML22-12GEL37)
- SWE-TECH 3C Telephone Cord Data, RJ12, 6P / 6C, Silver Satin, Straight, 7 foot (FWT8102-66107)
- ACER VT270 10 27 in. Point Touchscreen Monitor 16:9 - Black (UM.HV0AA.010)
- ASUS 27"1440P Wqhd Curved165Hz Mntr (90LM0671-B011B0)
- PHILIPS MONITORS 24" IPS Display Monitor, 241B8QJEB (241B8QJEB)
- ASUS Xg17Ahpe 17.3 Inch Ips Fhd 1,000:1 3Ms Hdmi/Usb Led Lcd Monitor (XG17AHPE)
- LUXOR SideTrak Solo Pro HD 158 Freestanding Portable Monitor (LTFR001)
- DELL 23.8 in. Full HD Widescreen LCD Monitor (DELL-E2424HS)
- LENOVO M14 - 14inch Monitor, 61DDUAR6US (61DDUAR6US)
- Planar Computer Monitors