Shop All Computer Monitors
Planar
PLL1910M 19in. 1000:1 5ms VGA/ DVI LED LCD Monitor, w/ Speakers (Black)
Mfr # 997-6958-00
Zoro # G5652596
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Planar
- MFR # 997-6958-00
- Zoro # G5652596
- UPC # 810689069584
- Country of Origin Switzerland
- Category Computer Monitors
Dimensions
Screen Size | 19" |
Details
Item | LCD Monitor |
Description
PLL1910M 19 inch 1000:1 5ms VGA/ DVI LED LCD Monitor, w/ Speakers (Black)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH INDUSTRIES Lift Arm Pin, Cato Univ 5/8xadj (4023013)
- ARTISTIC Wireless Charging Pads, Qi Wireless Charging, 5W, 11", Black (ART59026M)
- SAFT LS17500 W WIRE 3.6V Lithium Thionyl Chloride Battery (LS17500_WIRE)
- MIGHTY MAX BATTERY 12V 4.5Ah Home Alarm Security System SLA Battery (ML5-12281)
- PROPLUS Sharp 43 AQUOS CommTV Digital Signage Display (PR3470894)
- ASUS 34 in. UW-QHD Gaming Widescreen LCD Monitor (VP349CGL)
- PLANAR TOUCH SCREENS 22 in. Edge LED LCD Monitor with Frameless Projected Capacitive Touchscreen (997-8286-00)
- LUXOR SideTrak Solo Pro HD 158 Freestanding Portable Monitor (LTFR001)
- INVID TECH Analog Camera Tester, Green/Black (INVID-CAMTESTER5)
- ELO 27 in. 2702L LCD Touchscreen Monitor - Black (E351997)
- LUXOR SideTrak Slide HD 125 Attachable Portable Monitor (ST12BL)
- Planar Computer Monitors