Shop All Computer Bags & Sleeves
Planar
24 Wide Black Vga Moni
Mfr # 998-2121-00
Zoro # G8861908
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speakers Yes
- Features On-screen Display (OSD), Frameless Bezel, Anti-glare, Multi Language Display, Flicker-free, Blue Light Reduction, Cable Lock Slot, Wide Viewing Angle
- Brightness 250 Nit
- Color Black
- Depth 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Planar
- MFR # 998-2121-00
- Zoro # G8861908
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Depth | 1.5" |
Width | 21.2" |
Height | 12.8" |
Details
Speakers | Yes |
Features | On-screen Display (OSD), Frameless Bezel, Anti-glare, Multi Language Display, Flicker-free, Blue Light Reduction, Cable Lock Slot, Wide Viewing Angle |
Brightness | 250 Nit |
Color | Black |
Product Type | LCD Monitor |
Number of Speakers | 2 |
Aspect Ratio | 1899-12-30 |
Description
The PLANAR brand 24 Wide Black Vga Moni is a LCD Monitor with a width of 21.2", a height of 12.8", and a depth of 1.5". It has a brightness of 250 Nit and comes with two speakers. The aspect ratio is 1899-12-30. The color is black.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Coppertop D Alkaline Battery, 1.5V DC, 4 Pack (MN1300R4Z)
- EXELL BATTERY 415A Alkaline 45V Battery NEDA 213, 30F20, BLR102 (415A)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery compatible with SigmasTek SP12-9, SP12-8 - 10PK (MAX3930736)
- INVID TECH Pole Mount, Fits Vision Series Cameras (IVM-PTZPOLE)
- PLANAR 22In Wide Monitor (998-2120-00)
- SAMSONITE Laptop Shuttle 17-Aramon Nxt (43330-1041)
- DYMO Rhino 4200 Case Kit (1835374)
- PREFERRED NATION Preferred Nation 6113.Blk Columbia Vertical Laptop Messenger - Black (6113.Blk)
- TARGUS TopLoad16" Classsic Notebook, TCT027US (TCT027US)
- SOLO Brief, Slim, Laptop, Bk/Orge (UBN1014)
- ATLAS Atlas ATLS8804 Photo SLR Laptop Sling Backpack (ATLS8804)
- Planar Computer Bags & Sleeves