Shop All Arts & Crafts
Plaid
Plaid 96295 12 in. Wood Rectangle Plaque- pack of 3
Mfr # 1618164
Zoro # G704108931
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plaid
- MFR # 1618164
- Zoro # G704108931
- UPC # 28995962950
- Country of Origin China
- Category Arts & Crafts
Description
Features
- Plaid Wood Surfaces are ready to paint, stain, decoupage, woodburn or embellish
- Create unique items for yourself or to give as gifts
- Wood Rectangle Plaque
- Dimension: 2" H x 9" W x 12" L
- Weight: 3.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWN3)
- ROYAL CONSUMER INFORMATION Royal Cash Register with Ink Printer 140DX (105140DX)
- GLOBAL INDUSTRIAL Cloth Dry Eraser (695648)
- EPSON T748XL120 (748XL) DURABrite Pro High-Yield Ink, 5000 Page-Yield, Black (T748XL120)
- PLAID Mod Podge Hard Coat 8Oz (CS11245)
- PLAID Decoupage Glue, Matte, 8 oz (CS11301)
- PLAID Decoupage Glue, Gloss, 8 oz (CS11201)
- PLAID LIQUID LEAF .75OZ BRTGLD (6110)
- ART 101 Deluxe Artist Wood Set, 215-Piece Set (53215MB)
- THE PENCIL GRIP Hair Coloring Chalk, 6 Colors Per Set, 12PK (682)
- CREATIVITY STREET Plastic Handle Brush Class Pack, 7" Long, PK288 (PAC5173)
- Plaid