Shop All Arts & Crafts
Plaid
Plaid 2944 2 oz Multi-Surface Satin Acrylic Paint Light Flesh - pack of 3
Mfr # 1612654
Zoro # G704109327
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plaid
- MFR # 1612654
- Zoro # G704109327
- UPC # 28995029448
- Country of Origin China
- Category Arts & Crafts
Description
Ideal for professional artists & decorative crafters. Perfect for all craft and hobby painting techniques, including brush painting and detailing, sponging, stenciling, stamping and printing.
Features- Size : 2 Oz
- Material: Acrylic
- Color: Light Flesh
- Coverage Area: 6-7 sq. ft.
- Satin finish
- UV and weather resistant for indoor and outdoor use
- Water-based and acid neutral
- Excellent coverage
- High performance premium acrylic paint is specially formulated for use on all surfaces
- Dishwasher safe on glass
- Dimension: 4" H x 1.4" W x 4.1" L
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELAB Counting Scales 30kg/60lb 1g/0.002lb (VE-CS30S)
- EASY-TO-ORGANIZE 6 x 8 in. 2 Mil Zip Lock Type Plastic Bag with Hang Hole (EA1485363)
- 3M COMMERCIAL Scissors, Precision, Bent, 8" (1448B)
- DREMEL Filament, 1.75mm Dia., Nylon, Black (DF45-NYP-B)
- PLAID Decoupage Glue, Matte, 8 oz (CS11301)
- PLAID Mod Podge Hard Coat 8Oz (CS11245)
- PLAID Decoupage Glue, Gloss, 8 oz (CS11201)
- PLAID LIQUID LEAF .75OZ BRTGLD (6110)
- SAX True Flow Gloss Glaze, Wisteria Purple, 1 Pint (S2117X)
- CRAYOLA Model Magic Variety Pack, 9 Colors, 0.5-oz., PK14 (232403)
- CRAYOLA Neon Oil Pastels, 12 Assorted Colors, PK12 PK (52-4613)
- Plaid