Shop All Key Rings
Plaid
Plaid 12882E Key Holder with 3 Metal Hooks Wood Beige & Natural - 9.8 x 10.75 x 8.5 in. - pack of 2
Mfr # 1617950
Zoro # G003713195
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
This key holder wood plaque has 3 metal hooks for your keys. The wood plaque is ready to paint, stain, decoupage, Woodburn, or embellish.
Features- Domension: 9.8" H x 1.75" L x 8.5" W
- Material: Wood
- Color: Beige
- Finish: Natural
- Item Type: Furniture Accents
- This key holder wood plaque has 3 metal hooks for your keys
- Ready to paint, stain, decoupage, woodburn or embellish
- High quality smooth finish wooden shape
- Simple to hang or display
- Personalize for that perfect gift
- Dimension: 2.5" H x 9" W x 10" L
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Size 3 In, Tri-Clamp, EPDM (40MPE-300)
- GLIDERITE HARDWARE 22 in. Side Mount 100 lb. 1 in. Over-Travel Drawer Slide - 2270 (2270-1)
- DELTANA Extension Baseboard Door Bumper, Solid Brass Bright Nickel (BDS450U14)
- RENIN Renin 72 in. x 80 1/2 in. Trident Double-K Design Bypass Door (EU3295PWPWE072080)
- SICURIX SICURIX Hook and Loop Breakaway Safety Lanyard Hook Flat Style BLACK (69011) (69011)
- LUCKY LINE Key Ring, Split Ring Type, 1 in Ring Size, Silver, 1000 PK (7591000)
- LUCKY LINE LuckyLine: PLASTIC KEY CLIP ASST 1/CD (LKL-41501)
- MIDWEST FASTENER Key Ring Pull-Apart 3PK (35662)
- LUCKY LINE Heavy-Duty Split Key Ring (76602)
- KABA ILCO Key Machine Cutter, Cobalt Steel (CU50A)
- HY-KO Keychain Paracord (KC505)
- Plaid Key Rings