Shop All Arts & Crafts
Plaid
Decoupage Glue, Gloss, 8 oz
Mfr # CS11201
Zoro # G200535941
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 oz
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plaid
- MFR # CS11201
- Zoro # G200535941
- UPC # 28995112010
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 8 oz |
Details
Item | Decoupage Glue |
Finish | Gloss |
Description
Plaid Mod Podge Gloss White Decoupage 8 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 24" x 18" x 24", Kraft, 10/Bundle (22XL31)
- SANFORD China Marker, Red (02059-SH)
- ZORO SELECT Merchandise Bags, Red, 9-1/4 In. L, PK1000 (5DTX8)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 3in.x3in. 2,000 Shts 100/Pad, Self Stick Notes with Lines, Bright Colors, 20PK (66335)
- PLAID LIQUID LEAF .75OZ BRTGLD (6110)
- PLAID Decoupage Glue, Matte, 8 oz (CS11301)
- PLAID Mod Podge Hard Coat 8Oz (CS11245)
- HD HW16 B Dowel Rods 1 in. Diameter - Birch (HW16 B)
- SAX True Flow Royale Synthetic Watercolor Brushes, Size 12, Pack of 3 PK (1567593)
- SPAZ STIX Spaz Stix SZX02000 Hot Pink Fluorescent Airbrush Paint - 2 oz (SZX02000)
- PACON Banner Roll, White, 36" x 75ft Per Roll, PK2 (5025)
- Plaid