Shop All Paint Brushes
Plaid
BRUSH APPLICATOR 4""
Mfr # 12917
Zoro # G300535797
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plaid
- MFR # 12917
- Zoro # G300535797
- UPC # 28995129179
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 4" |
Description
Plaid Mod Podge 4 in. Flat Brush Applicator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWORTHY 9 in Paint Roller Cover, 3/8" Nap, Polyester (9P3)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Gloss White, 1 qt (371773)
- ZINSSER Odor Kill Prmr 1Gal (305928)
- KOOL SEAL Kool Seal KS0063600-16 .9 Gallon White; Roof Coating (847442)
- PLAID FolkArt Round Stencil Paint Brush (34107)
- PLAID Mod Podge Assorted Decoupage Brush Set (24959)
- SHUR-LINE Shur-Line 694503 4 in. Polyester Wall & Trim Paint Brush (694503)
- ZORO SELECT 2" Flat Sash Paint Brush, Foam Bristle, Unfinished Wood Handle (1XRK1)
- REDTREE INDUSTRIES Redtree Industries 000081 Disposable Foam Paint Brush - 4" (00081)
- WEILER 2" Varnish Brush China Bristle Bristle (40074)
- PREMIER 3 Pc Zpro Red Sbl Art Brush (AR10103)
- Plaid Paint Brushes