Shop All Caulks & Sealants
Pl
Caulk Poly W&D Wht 10Oz
Mfr # 1618182
Zoro # G400465109
original price:
$17.31
35% off
new price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Adhesive Grouping Caulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pl
- MFR # 1618182
- Zoro # G400465109
- UPC # 79340689206
- Country of Origin United States
- Category Caulks & Sealants
Details
Item | Caulk |
Adhesive Grouping | Caulk |
Description
Loctite PL Window Door & Siding Polyurethane Sealant is a premium quality commercial grade sealant developed especially for forming permanent water and weather resistant seals in most exterior gaps and joints. This sealant exhibits outstanding durability tear resistance and a movement capability of ± 25% which accommodates construction material movement to protect the original seal. Loctite® PL Window Door & Siding Polyurethane Sealant is UV and ozone resistant and does not soften in the sun. It is also CARB (California Air Resources Board) compliant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4910 VHB Tape 0.5" circle, Clear, 40 mil, 250PK (4910)
- KRAKENBOND Krakenbond FastCoat Insulation Foam Spray, 27.1 oz, 6 Gun Use Cans, 1 Spray Foam Gun, 7PK (6FC1SG)
- 3M Double Sided Tape, Urethane Foam, 3/4in, Width: 3/4" (4008)
- MORTITE Caulking Cord Brn 30' (71510)
- PL Caulk Poly Conc Gray 10 (1618522)
- SILICONE II GE Advanced Black Silicone 2 Window and Door Caulk Sealant 10.1 oz (GE-5030)
- CHEMREX 1025614 10 Gallon- Np-1 Sealant One Part Urethane - Special Bronze (6412)
- MOMENTIVE PERFORM MATERIAL Wndw&Dr Sealant 10.1Oz (2814816)
- NOVAGARD SOLUTIONS Novagard 02-MX001210 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Lincoln Bronze (02-MX001210)
- M-D ROPE CAULK 1/8""X90'GRAY (71548)
- CRC Sealant, 10.1 oz, Cartridge, Clear, Polydimethylsiloxane Base (14083)
- Pl Caulks & Sealants