Shop All Activity & Classroom Tables
Pkolino
Pkolino PKFFRCNBL Reader Chair; Navy Blue with White Piping
Mfr # PKFFRCNBL
Zoro # G703778074
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pkolino
- MFR # PKFFRCNBL
- Zoro # G703778074
- UPC # 45915692254
- Country of Origin Unknown
- Category Activity & Classroom Tables
Description
The popular little reader has grown up! Contemporary, yet playful style for your not-so-little-one. Premium quality fabric, high density foam, and new split-pocket design for books. For children 4+ years. For the safety of your child we have removed the zipper head from this cover. To close or open the cover zipper please use a paper clip as zipper pull. See included instructions for details.
Features- Stable and cozy
- Best Quality materials
- Stylish with pocket for books and handle
- 100% High Density foam has the perfect balance of softness and support (like a premium mattress). No lumpy stuffing, no uncomfortable wood frames or springs. Just 100% comfort
- Furniture grade (not T-shirt grade) cover is made from premium micro-suede. The cover has reinforced seems for added durability
- P'kolino products meet or exceed US, EU, and Canadian safety standards. Independently Tested for durability, toxicity, mechanical safety, regulatory standards, use and abuse and age grading
- Color: Navy Blue with White Piping
- Gender: Unisex
- Material: Fabric Micro-Fiber (Suede) and High-Density Foam
- For Age: 4 and up
- Dimension: 19.4'' H x 24'' W x 22.5" L
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 36" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H782.L.P)
- HON 36" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H784.L.S)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Nickel Finish, Rein Bay Seat (41025AN024)
- WATERFORD HOME Down Alternative Comforter - Twin - Aqua (2011)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 25.125, Chrome, Laminate, Particleboard, Steel Top, Red (XU-A3060-TRAP-RED-T-P-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3072-REC-OAK-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Grey (XU-A3072-REC-GY-H-P-GG)
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 25.5", Laminate Top, Grey (XU-A4872-KIDNY-GY-H-P-CAS-GG)
- FLASH FURNITURE Square Activity Table, 24 X 24 X 23.75, Plastic, Steel Top, Blue (YU-YCX-0023-2-SQR-TBL-BLUE-E-GG)
- KEE Rectangle Tables > Height Adjustable > Rectangular Classroom Tables, 42 X 30 X 23-34, Maple (MT4230PLAPBK)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Yellow (XU-A48-RND-YEL-T-P-GG)
- Pkolino Office & School Tables