Shop All Activity & Classroom Tables
Pkolino
Pkolino PKFFLRRS Little Reader Chair - Stripes Pink
Mfr # PKFFLRRS
Zoro # G903788248
product price: $85.85
/ea
Free Shipping & Returns
$85.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pkolino
- MFR # PKFFLRRS
- Zoro # G903788248
- UPC # 854467005722
- Country of Origin Unknown
- Category Activity & Classroom Tables
Description
Comfy foam, supple fabric, arm rests and book pockets plus a wide contoured seat and ergonomic arms for maximum comfort. Now with an easy to remove cover that is machine washable! for children 2+ years. For the safety of your child we have removed the zipper head from this cover. To close or open the cover zipper please use a paper clip as zipper pull. See included instructions for details.
Features- Easy Maintenance & Machine washable cover
- Thanks to the wide-base, angular construction and premium materials the Little Reader does not topple over like many lower quality foam chairs. Ergonomically perfected. Just the right size to give the proper support for little ones, with wider contoured seat and arm rests
- 100% High Density foam has the perfect balance of softness and support (like a premium mattress). No lumpy stuffing, no uncomfortable wood frames or springs. Just 100% comfort
- Furniture grade (not T-shirt grade) cover is made from premium micro-suede. The cover has reinforced seems for added durability
- Feathery light and has a handle so your little one can tote this chair to their favorite spot. Quiet time, to story time, to movie time and back again! Handle for carrying and large side, easy-access pocket for books and other favorites
- P'kolino products meet or exceed US, EU, and Canadian safety standards. Independently Tested for durability, toxicity, mechanical safety, regulatory standards, use and abuse and age grading
- Color: Stripes Pink
- Gender: Unisex
- Material: Fabric Micro-Fiber (Suede) and High-Density Foam
- For Age: 2 years and up
- Dimension: 18'' H x 18'' W x 16" L
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Merak Collection Executive Mid Back with Chrome Frame (1505VWH)
- TRADEMARK FINE ART Monet 'Waterlily Pond The Bridge' Canvas Art, 35x35 (BL0411-C3535GG)
- ALERA Aeson Series Multifunction Task Chair, Supports Up to 275 lb, 15" to 18.82" Seat Height, Black (ALEAS42M14)
- RTA HOME AND OFFICE RTA Home and Office LT-020 Clear Glass and Aluminum Laptop Stand with Casters (LT-020)
- FLASH FURNITURE Flower Activity Table, 60" X 60" X 30.125", Laminate Top, Wood Grain (XU-A60-FLR-OAK-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 36" X 72" X 25.125", Laminate Top, Wood Grain (XU-A3672-REC-OAK-T-P-GG)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 25.37, Chrome, Laminate, Particleboard, Steel Top, Red (XU-A3060-TRAP-RED-T-P-CAS-GG)
- LORELL Rectangle Lorell Classroom Rectangular Activity Tabletop, 49 X 26 X 1.75, Laminate Top, Grey (LLR99917)
- FLASH FURNITURE Rectangle Activity Table, 30 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Red (XU-A3048-REC-RED-T-A-GG)
- FLASH FURNITURE Horseshoe Activity Table, 60" X 66" X 25.125", Laminate Top, Wood Grain (XU-A6066-HRSE-OAK-T-P-GG)
- BASICWISE 23 X 12 X 8 (QI003253G)
- Pkolino Activity & Classroom Tables