Shop All Coin & Button Batteries
Pkcell
PK Cell ZA312-6B Hearing Aid Battery 12; Pack of 6
Mfr # ZA312-6B
Zoro # G503853353
original price:
$15.52
4% off
new price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pkcell
- MFR # ZA312-6B
- Zoro # G503853353
- UPC # 6942449590039
- Country of Origin China
- Category Coin & Button Batteries
Description
Features
- Zinc Air Hearing Air Battery is engineered to provide consistent power from beginning to end
- Durable stainless steel casing ensures ultimate stability and protection against corrosion
- Its the smart choice for your hearing aid power needs
- Keep protective tab on battery until ready to use
- Pack of 6
- Pack of 6
- Capacity: 160 mAh
- Life: 3 year
- Voltage: 3 V
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Mini Null Modem Adapter, DB9 Male to DB9 | Male (FWT31D1-28100)
- BARSKA Lithium Batteries, 3V, CR123A (AF11574)
- DURACELL Coppertop D Batteries W/ Duralock Power Preserve (MN1300 / 4133301301)
- MIGHTY MAX BATTERY YTX14-BS High Performance - Maintenance Free - AGM Motorcycle Battery (YTX14-BS42)
- PKCELL PK Cell CR2016-5B 3.0V Flat Lithium Manganese Battery; Pack of 5 (CR2016-5B)
- PKCELL PK Cell AG10-10B 1.5V Alkaline Battery; Pack of 10 (AG10-10B)
- PKCELL PK Cell ZA10-6B Hearing Aid Battery 10; Pack of 6 (ZA10-6B)
- PKCELL 3.7V Button Top Header Lithium Ion Battery with 2600 mAh (PK130285)
- PKCELL PK Cell AG3-10B 1.5V Alkaline Button Cell Battery; Pack of 10 (AG3-10B)
- PKCELL PK Cell CR2032-5B 3.0V Lithium Manganese Dioxide Battery; Pack of 5 (CR2032-5B)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG13 357 LR44 (EB-L1154)
- Pkcell Coin & Button Batteries