Shop All Rechargeable Batteries
Pkcell
PK Cell RTUAAA600-4B 1.2V Precharged Low Self Discharge Rechargeable AAA Battery with 600 mAh; Pack of 4
Mfr # RTUAAA600-4B
Zoro # G404131376
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pkcell
- MFR # RTUAAA600-4B
- Zoro # G404131376
- UPC # 6942449546159
- Country of Origin China
- Category Rechargeable Batteries
Description
PKCELL NiMH Rechargeable Battery is engineered to provide high power and long lasting performance. Its environmentally friendly and does not contain mercury, cadmium or lead. Cost effective over the long run as it can be recharged up to 1000 times.
Features- NiMH rechargeable AAA size battery
- Safety & Quality Assurance: NiMH eco-friendly cell, does not contain mercury, cadmium or lead
- Applications: Digital cameras, Toys, Remote controls, Portable gaming consoles, 2-way radios, PDAs, Flashlights, Toothbrushes, Razors, MP3/MP4
- Pack of 4 batteries
- Capacity: 600 mAh
- Life: 1.5 year
- Voltage: 1.2 V
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Megaphone, Dia 9 In, Range 1 Mile (3YMN1)
- INVID TECH Wall Mount, Fits Vision Series (IVM-DRWM4)
- CUMMINS 4ft Lightning to USB-C Flex Steel Cable (CMN4705)
- MIGHTY MAX BATTERY 6V 12AH F2 Replaces 10Ah Ritar RT6100 F2, RT 6100 F2 (ML12-6F243)
- PKCELL PK Cell NIMHAA2600-4B 1.2V Rechargeable AA Battery with 2600 mAh; Pack of 4 (NIMHAA2600-4B)
- PKCELL PK Cell NIMHAAA1200-4B 1.2V Rechargeable AAA Battery with 1200 mAh; Pack of 4 (NIMHAAA1200-4B)
- PKCELL PK Cell RTUAA600-4B 1.2V Precharged Low Self Discharge Rechargeable AA Battery with 600 mAh; Pack of 4 (RTUAA600-4B)
- MAKITA Ni-MH 2.6Ah Battery 1834, Pod Style, PK2 (194158-6)
- PANASONIC eneloop Rechargeable AA Batteries, Pack/4 (BK-3MCCA4BA)
- FENIX LIGHTING Triple Protection, 2600mAh, 18650 (18650)
- EVEREADY EVER 3PK Watch Battery (357BPZ-3N)
- Pkcell Rechargeable Batteries