Shop All Rechargeable Batteries
Pkcell
PK Cell RTUAA600-4B 1.2V Precharged Low Self Discharge Rechargeable AA Battery with 600 mAh; Pack of 4
Mfr # RTUAA600-4B
Zoro # G404131314
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pkcell
- MFR # RTUAA600-4B
- Zoro # G404131314
- UPC # 6942449546173
- Country of Origin China
- Category Rechargeable Batteries
Description
PKCELL NiMH Rechargeable Battery is engineered to provide high power and long lasting performance. Its environmentally friendly and does not contain mercury, cadmium or lead. Cost effective over the long run as it can be recharged up to 1000 times.
Features- NiMH rechargeable AA size battery
- Safety & Quality Assurance: NiMH eco-friendly cell, does not contain mercury, cadmium or lead
- Applications: Digital cameras, Toys, Remote controls, Portable gaming consoles, 2-way radios, PDAs, Flashlights, Toothbrushes, Razors, MP3/MP4
- Pack of 4 batteries
- Capacity: 600 mAh
- Life: 1.5 year
- Voltage: 1.2 V
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for CSB HR1221WF2 HR 1221W F2 - 4PK (MAX3978913)
- MAKITA 2PK 18V 30Ah Battery (BL1830B-2)
- EVOLIS PEBBLE 4 Blank ID Cards, 30mil, 2-1/8x3-1/2, PK100 (C4001-A)
- COMPULOCKS Secure Keyboard Tray (Wllmnt) (UKBTRAYB)
- PKCELL PK Cell RTU-850AAA-4B 1.2V Precharged Low Self Discharge Rechargeable AAA Battery with 850 mAh; Pack of 4 (RTU-850AAA-4B)
- PKCELL PK Cell NIMHAAA1200-4B 1.2V Rechargeable AAA Battery with 1200 mAh; Pack of 4 (NIMHAAA1200-4B)
- PKCELL PK Cell NIMHAA2600-4B 1.2V Rechargeable AA Battery with 2600 mAh; Pack of 4 (NIMHAA2600-4B)
- EVEREADY ENER2PK 3V 2025 Battery (2025BP-2N)
- DANTONA Dantona ULCR123RK Rechargeable Battery with 2 Cells and Charger (ULCR123RK)
- EVEREADY ENER 15V Watch Battery (357BPZ)
- NITECORE NL1485 850mAh 14500 Rechargeable Battery (NL1485)
- Pkcell Rechargeable Batteries