Shop All Rechargeable Batteries
Pkcell
PK Cell RTU-NIMHAAA1000-4B 1.2V Precharged Low Self Discharge Rechargeable AAA Battery with 1000 mAh; Pack of 4
Mfr # RTU-NIMHAAA1000-4B
Zoro # G604131336
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pkcell
- MFR # RTU-NIMHAAA1000-4B
- Zoro # G604131336
- UPC # 6942449546074
- Country of Origin China
- Category Rechargeable Batteries
Description
PKCELL NiMH Rechargeable Battery is engineered to provide high power and long lasting performance. Its environmentally friendly and does not contain mercury, cadmium or lead. Cost effective over the long run as it can be recharged up to 1000 times.
Features- NiMH rechargeable AAA size battery
- Safety & Quality Assurance: NiMH eco-friendly cell, does not contain mercury, cadmium or lead
- Applications: Digital cameras, Toys, Remote controls, Portable gaming consoles, 2-way radios, PDAs, Flashlights, Toothbrushes, Razors, MP3/MP4
- Pack of 4 batteries
- Capacity: 1000 mAh
- Life: 1.5 year
- Voltage: 1.2 V
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Industrial Speaker, 5 Channel, Aluminum (AM15)
- MONOPRICE A/V Cable, 2 RCA M/M, 12ft (2865)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Replacement Battery for LTX30L-BS (YTX30L-BS31)
- GAI-TRONICS Telephone, Analog, Gray, Surface Mount (210-002)
- PKCELL PK Cell NIMHAAA1200-4B 1.2V Rechargeable AAA Battery with 1200 mAh; Pack of 4 (NIMHAAA1200-4B)
- PKCELL PK Cell NIMHAA2600-4B 1.2V Rechargeable AA Battery with 2600 mAh; Pack of 4 (NIMHAA2600-4B)
- PKCELL PK Cell RTUAA600-4B 1.2V Precharged Low Self Discharge Rechargeable AA Battery with 600 mAh; Pack of 4 (RTUAA600-4B)
- PKCELL PK Cell RTU-850AAA-4B 1.2V Precharged Low Self Discharge Rechargeable AAA Battery with 850 mAh; Pack of 4 (RTU-850AAA-4B)
- PLS Battery Charger, Plastic (PLS RBC5)
- BRITE-STRIKE Rechargeable Battery, 18650, Lithium Ion (18650 LI-ION 2400)
- STEELMAN Rechargeable 18650 Li-Ion 3.7V 2200mAh Replacement / Backup Battery (60660)
- Pkcell Rechargeable Batteries