Shop All Rechargeable Batteries
Pkcell
PK Cell RTU-AA2600-4B 1.2V Precharged Low Self Discharge Rechargeable AA Battery with 2600 mAh; Pack of 4
Mfr # RTU-AA2600-4B
Zoro # G704131298
original price:
$24.41
6% off
new price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pkcell
- MFR # RTU-AA2600-4B
- Zoro # G704131298
- UPC # 6942449546258
- Country of Origin China
- Category Rechargeable Batteries
Description
PKCELL NiMH Rechargeable Battery is engineered to provide high power and long lasting performance. Its environmentally friendly and does not contain mercury, cadmium or lead. Cost effective over the long run as it can be recharged up to 1000 times.
Features- NiMH rechargeable AA size battery
- Safety & Quality Assurance: NiMH eco-friendly cell, does not contain mercury, cadmium or lead
- Applications: Digital cameras, Toys, Remote controls, Portable gaming consoles, 2-way radios, PDAs, Flashlights, Toothbrushes, Razors, MP3/MP4
- Pack of 4 batteries
- Capacity: 2600 mAh
- Life: 1.5 year
- Voltage: 1.2 V
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Coppertop 9V Alkaline Battery, 9V DC, 2 Pack (MN1604B2Z)
- ILC Replacement for Mitsubishi 624-1831 (624-1831 MITSUBISHI)
- ISOTUNES Free 2.0 True Wireless Bluetooth Earbuds (IT-74)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement Battery for Mule PE4-6 - 6 Pack (ML4-6MP68723)
- PKCELL PK Cell NIMHAAA1200-4B 1.2V Rechargeable AAA Battery with 1200 mAh; Pack of 4 (NIMHAAA1200-4B)
- PKCELL PK Cell RTU-850AAA-4B 1.2V Precharged Low Self Discharge Rechargeable AAA Battery with 850 mAh; Pack of 4 (RTU-850AAA-4B)
- PKCELL PK Cell RTUAA600-4B 1.2V Precharged Low Self Discharge Rechargeable AA Battery with 600 mAh; Pack of 4 (RTUAA600-4B)
- PKCELL PK Cell NIMHAA2600-4B 1.2V Rechargeable AA Battery with 2600 mAh; Pack of 4 (NIMHAA2600-4B)
- FEIN Battery, 6 Ah, Li-Ion, 18V DC (18V 6Ah Cordless Battery)
- EXELL BATTERY AAA 1.2V 300mAh Flat Top Rechargeable Battery for Razor, FRS, Custom, DIY Pack (EBC-309-0)
- ENERGIZER Precharged Recharg Battery, AA, NiMh, PK2 (NH15BP-2)
- Pkcell Rechargeable Batteries