Shop All Disposable Specialty Batteries
Pkcell
PK Cell ICR18650-2600-1B 3.7V Button Top Header Lithium Ion Battery with 2600 mAh
Mfr # ICR18650-2600-1B
Zoro # G804131518
original price:
$23.78
34% off
new price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pkcell
- MFR # ICR18650-2600-1B
- Zoro # G804131518
- UPC # 6942449597014
- Country of Origin China
- Category Disposable Specialty Batteries
Description
Features
- Lithium Ion rechargeable battery is engineered to provide the maximum power for your devices
- It offers higher energy density and lower weight than any other types of rechargeable batteries
- Manufactured under ISO9001-2000 to assure quality
- Battery tested based on International Electrotechnical Commision (IEC) standard to ensure capacity
- Protection against short circuit and overload
- One 18650 Li-ion Battery
- No memory effect
- Capacity: 2600 mAh
- Life: 2 year
- Voltage: 3.7 V
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Silver Oxide 376/377 1.5 V 28 Ah Electronic/Watch Battery 1 pk (D377BPK)
- AIDATA Deluxe CPU Stand, Graphite (CPU01MG)
- AXIOM MANUFACTURING Axiom 1000Base-Bx40-D Sfp Transceiver For Cisco - Glc-Bx40-D-I (GLC-BX40-D-I-AX)
- GPX Portable Radio Am/Fm (R633B)
- PKCELL Pkcell 27A-5B 12V Alkaline Battery; Pack of 5 (27A-5B)
- PKCELL 1.5V 1 lbs Alkaline Battery, 10PK (AG4-10B)
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Single Cell Battery (SC-1500)
- EXELL BATTERY A175 Alkaline 7.5V Battery TR175, MN175, 1501 (A175)
- ULTRALAST Battery Volt Ultralast Charger/Battery combo (ULCR123RK)
- ILC Replacement For ENERGIZER LA52212PK (LA522-12PK)
- DANTONA Battery 3 Volt Lithium (CR) Dantona 5 Pack Lithium Batteries (VAL-2025-5)
- Pkcell Disposable Specialty Batteries