Shop All Coin & Button Batteries
Pkcell
PK Cell CR2016-5B 3.0V Flat Lithium Manganese Battery; Pack of 5
Mfr # CR2016-5B
Zoro # G804131471
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pkcell
- MFR # CR2016-5B
- Zoro # G804131471
- UPC # 6942449561237
- Country of Origin China
- Category Coin & Button Batteries
Description
Features
- Lithium Manganese Coin Cell Battery is engineered to provide consistent power for small electronic devices such as car key remotes, LED, toys
- CR2016 3V Lithium Battery
- Replacement for 5000LC, BR2016, DL2016, ECR2016
- Applications: calculators, cameras, watches, LED tealight candles, remote controls and many toys
- Pack of 5
- Capacity: 75 mAh
- Life: 5 year
- Voltage: 3 V
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL HP-100 Budget Stereo Headphones, PK2 (MAX190319)
- POWER UP! USB Cable - Type C to Type C 3ft Braided (191-05661)
- ILC Replacement for BCI Mcr-1821j/1-h Battery (MCR-1821J/1-H BATTERY BCI)
- INTERSTATE BATTERIES 6 V 10 AMP FASTON BATTERY (SLA0955)
- PKCELL PK Cell AG3-10B 1.5V Alkaline Button Cell Battery; Pack of 10 (AG3-10B)
- PKCELL PK Cell AG10-10B 1.5V Alkaline Battery; Pack of 10 (AG10-10B)
- PKCELL 3.7V Button Top Header Lithium Ion Battery with 2600 mAh (PK130285)
- PKCELL PK Cell ZA10-6B Hearing Aid Battery 10; Pack of 6 (ZA10-6B)
- PKCELL PK Cell CR2032-5B 3.0V Lithium Manganese Dioxide Battery; Pack of 5 (CR2032-5B)
- FUJI ENVIROMAX CR2032 Lithium Coin Cell Battery 2 Pack (230)
- ENERGIZER Battery, 1CR2, 3V (EL1CR2BP)
- Pkcell Coin & Button Batteries