Shop All Coin & Button Batteries
Pkcell
PK Cell AG3-10B 1.5V Alkaline Button Cell Battery; Pack of 10
Mfr # AG3-10B
Zoro # G604131381
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pkcell
- MFR # AG3-10B
- Zoro # G604131381
- UPC # 6942449551825
- Country of Origin China
- Category Coin & Button Batteries
Description
Features
- Alkaline Button Cell Battery is engineered to provide consistent power for small electronic devices such as car key remotes, LED, toys, etc
- AG3 Alkaline Battery
- Replacement for LR621, G1, LR60, 164, GP64A, 364. SR621W
- Applications: calculators, cameras, watches, LED lights, remote controls and many toys
- Pack of 10
- Capacity: 35 mAh
- Life: 2 year
- Voltage: 1.5 V
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Holder, Badge, Neck, 3""X4"", 100PK (AVE74459)
- EGO Charging Station, 2,000 W, No Batteries (PST3040)
- KOSS On-Ear Headphones (Black) (190238)
- ILC Replacement for Motorola Pmnn4406ar (PMNN4406AR MOTOROLA)
- PKCELL PK Cell CR2032-5B 3.0V Lithium Manganese Dioxide Battery; Pack of 5 (CR2032-5B)
- PKCELL 3.7V Button Top Header Lithium Ion Battery with 2600 mAh (PK130285)
- PKCELL PK Cell ZA10-6B Hearing Aid Battery 10; Pack of 6 (ZA10-6B)
- PKCELL PK Cell AG10-10B 1.5V Alkaline Battery; Pack of 10 (AG10-10B)
- PKCELL PK Cell CR2016-5B 3.0V Flat Lithium Manganese Battery; Pack of 5 (CR2016-5B)
- ZORO SELECT Coin Cell Battery, Lithium, 950mAh Cap. (CR2477)
- ZORO SELECT Coin Cell, 2450, Lithium, 3V (5HXG6)
- Pkcell Coin & Button Batteries