Shop All Safety Interlock Switches
Pizzato
3A Safety Onterlock Switch With Actuator 400V-AC Other Switch
Mfr # FR 992-D6
Zoro # G306382968
original price:
$117.49
28% off
new price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 400 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pizzato
- MFR # FR 992-D6
- Zoro # G306382968
- Country of Origin Unknown
- Category Safety Interlock Switches
Details
Voltage (AC) | 400 V-AC |
Description
61
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, C Series 80A, 2 Pole, 120/240V AC (7256)
- EATON BUSSMANN Automotive Fuse, ATC Series, 25A, 32V DC, Non-Indicating (ATC-25)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/20ADC (85087)
- HUBBELL Plug (HBL4200PS2W)
- OMRON 1NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1651)
- SCHMERSAL Safety Interlock 230V-Ac Other Switch (AZ 16-02 ZI)
- TELEMECANIQUE SENSORS Safety Interlock Switch 300Vac 10A Xcsta (XCSTA793)
- HONEYWELL 3NC Safety Interlock Switch Nema 1, 4, 12, 13 IP 67 (GKNA30)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSA703)
- TELEMECANIQUE SENSORS Coded magnetic switch XCSDMP-1 NC 2 (XCSDMP501L01M12)
- TELEMECANIQUE SENSORS 1NC/2NO Safety Interlock Switch (XCSB503)
- Pizzato Safety Interlock Switches