Shop All Book Bags & Backpacks
This Product is Discontinued
Pizazz Promotions
Foldable Travel Duffel Bag with Shoe Compartment, 8 Pockets with Adjustable Carrying Strap, 21in L (Discontinued)
Mfr # 4700-21B
Zoro # G710915882
This Product is Discontinued
Key Features
- Length 21 in
- Number of Pockets 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pizazz Promotions
- MFR # 4700-21B
- Zoro # G710915882
- Country of Origin China
- Category Book Bags & Backpacks
Dimensions
Length | 21 in |
Details
Number of Pockets | 8 |
Item | Travel Duffel Bag |
Description
Keep gear organized and separated with this 21in duffel bag. It's made of durable woven fabric with 8 total pockets and adjustable strap. It has a spacious main compartment and a side pocket for wet or muddy shoes. Includes headphone hole to make listening to music and answering calls more convenient while on-the-go. Wipe clean. Foldable duffel bag with adjustable carrying strap. Measures 21in L x 10in W x 11in H. 8 Total Pockets: 4 zipper pockets + 2 outside mesh pockets + 2 inside mesh pockets + additional zippered main compartment access point from side. Headphone hole included to make listening to music and answering calls convenient. Uses: gym, sports, travel, weekend, overnight, carry on, luggage, storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.