Shop All Conditioners
Piz-Zaz
Piz-Zaz PIZ109 Hold Fiber Spray; 4 oz
Mfr # PIZ109
Zoro # G504112510
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piz-Zaz
- MFR # PIZ109
- Zoro # G504112510
- UPC # 791090152167
- Country of Origin China
- Category Conditioners
Description
Creates a stronger bond with the Piz-zaz Hair Building Fibers. Only use on dry hair, as it creates a stronger bond with the Piz-zaz Hair Building Fibers.
Features- Shake Piz-zaz Hair Fibers over thinning areas of hair-concentrating on areas where the scalp is most visible and hair most thin.
- Gently pat hair to activate fibers and to initiate the fiber bonds.
- Spray on Piz-zaz Fiber Holding Spray to secure fibers in place. Voila, you have great.
- Natural-looking hair When finished, close product containers tightly and store in cool dry place until later use
- Capacity - 4oz.
- Item Dimension - 2 x 4 in.
- Item Weight - 0.06 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk Bi-Lingual CPR Kit, Plastic (9145-RC)
- DERMA NUMB 1 oz Derma Numb Tattoo Anesthetic Spray (DERMA-1)
- NORTH AMERICAN RESCUE Responder Compressed Gauze (30-0182)
- BODYOGRAPHY Shampoo, 40ml Tube with Flip Top Cap, Lavender and Peppermint, PK 288 (HA-BD-001)
- SUAVE Suave Professionals Rosemary + Mint Conditioner 12.6 oz. Bottle, PK6 (06664)
- MEGUIARS CLEAN/CONDITIONER VINYL&RUBBR (1 GAL) (MGM-4001)
- BODYOGRAPHY BLANC Conditioner, 40ml, Vanilla, Sea Salt, Bourbon, White Tea Ginger, PK 300 (HA-BDW-002)
- NEXXUS Nexxus Conditioner Moisture For Normal To Dry Ha 400.0mL, PK4 (10032)
- ECORITE Conditioner, 30ml Tube with Flip Top Cap, Cucumber and Melon, PK 288 (HA-ER-002)
- DOVE Conditioner Gallon, 3PK (HA-DOV-032)
- NEST Sicilian Tangerine Hair Conditioner, 4PK (NEST-COND03)
- Piz-Zaz Conditioners