Piz-Zaz PIZ105 Hair Keratin Fiber Gray; 0.98 oz.
Mfr # PIZ105
Zoro # G504112589
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piz-Zaz
- MFR # PIZ105
- Zoro # G504112589
- UPC # 810322025366
- Country of Origin China
- Category Hair Products
Description
Piz-zaz gives you thick natural looking hair in no time. By shaking the Hair Building Fibers over problematic areas of the head, the fibers grip onto existing hair to add an extra thickness and fullness to any hair type.The secret lies with the Piz-zaz Natural Keratin Protein Fibers-a breakthrough in cosmetics that gives you thick natural looking hair in no time! By shaking the Hair Building Fibers over problematic areas of the head, the fibers grip onto existing hair to add an extra thickness and fullness to any hair type (no matter how thin!). In just a few short minutes, watch as visible scalp disappears and is replaced by a thick natural hair fibers. Unlike other brands and methods, the natural organic proteins deep within the Keratin Building Fibers are sturdy and strong and will last through wind, rain, and perspiration. And no worries, Piz-zaz Hair Building Fibers are easy to clean and will not stain your clothing,
Features- Container Quantity - 28 Gram.
- Color - Gray
- Item Dimension - 2 x 4 in.
- Item Weight - 0.06 lbs.
- Simple and easy-to-use process Get great natural looking hair in a matter of minutes.
- Even those closest to be able to tell the difference between your and the Piz-zaz product.
- Great for all types of hair-male or female.
- Easy to wash out and no stains.
- Like natural hair, Piz-zaz Hair Building Fibers are made of organic keratin proteins.
- Simply shake on and spray.
- Once applied to the scalp, the fibers are charged by static electricity that allows the new Piz-zaz fibers to bind to your own hair fibers naturally.
- Piz-zaz will hold and stay in place all day and through the night.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59288)
- PRIDE MOBILITY Lift Chair Hand Control Remote (CTL1707190)
- ACME UNITED First Aid Only FAE-5010 SmartCompliance Refill Butterfly Wound Closures, 10/Box (FAE-5010)
- LUVS Luvs Diaper Jumbo Pack - Size 5, PK100 (85926)
- ROGAINE Rogaine Men Extra Strength Single 2 fl. oz., PK6 (5270020)
- TRESEMME Hair Spray, Extra Hold, 2 oz. Bottle, PK24 (DVO CB644318)
- DYSON Supersonic & Corrale Deluxe Styling Set (73550)
- DIVERSEY Hair Spray, 2 oz., PK24 (CB644318)
- GARNIER Nutrisse Nourishing Color Creme No.60 Light Natural Brown - 1 Application - Hair Color (U-HC-1972)
- TRESEMME Tresemme Thermal Creations Heat Tamer Spray 8 oz. Bottle, PK6 (62392)
- TRESEMME Firm Control Humidity Resistance Ultra Fine Mist Hair Spray 11oz., PK6 (64045)
- Piz-Zaz Hair Products