Piz-Zaz PIZ102 Hair Keratin Fiber Medium Brown; 0.98 oz.
Mfr # PIZ102
Zoro # G604112595
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piz-Zaz
- MFR # PIZ102
- Zoro # G604112595
- UPC # 810322025311
- Country of Origin China
- Category Conditioners
Description
Piz-zaz gives you thick natural looking hair in no time. By shaking the Hair Building Fibers over problematic areas of the head, the fibers grip onto existing hair to add an extra thickness and fullness to any hair type.The secret lies with the Piz-zaz Natural Keratin Protein Fibers-a breakthrough in cosmetics that gives you thick natural looking hair in no time! By shaking the Hair Building Fibers over problematic areas of the head, the fibers grip onto existing hair to add an extra thickness and fullness to any hair type no matter how thin. In just a few short minutes, watch as visible scalp disappears and is replaced by a thick natural hair fibers. Unlike other brands and methods, the natural organic proteins deep within the Keratin Building Fibers are sturdy and strong and will last through wind, rain, and perspiration. And no worries, Piz-zaz Hair Building Fibers are easy to clean and will not stain your clothing,
Features- Container Quantity - 28 Gram.
- Color - Medium Brown
- Item Dimension - 2 x 4 in.
- Item Weight - 0.06 lbs.
- Simple and easy-to-use process Get great natural looking hair in a matter of minutes.
- Even those closest to be able to tell the difference between your and the Piz-zaz product.
- Great for all types of hair-male or female.
- Easy to wash out and no stains.
- Like natural hair, Piz-zaz Hair Building Fibers are made of organic keratin proteins.
- Simply shake on and spray.
- Once applied to the scalp, the fibers are charged by static electricity that allows the new Piz-zaz fibers to bind to your own hair fibers naturally.
- Piz-zaz will hold and stay in place all day and through the night.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVYX Pre-Contact Towelettes, 8 x 5 In., PK50 (18-055)
- SUPERJOCK 10 x 12 in. Hydrocollator Steam Pack; Standard (SU71287)
- UNIMED MIDWEST Tongue Depressor, NonSterile, 5.5In, PK500 (DNTD313311)
- AFS PVC/Vinyl (Curved Zipper) Body Bags 6 Mil–White (Case of 25) (11011)
- NECTAR Conditioner, 4PK (HA-NECSC-032)
- TRESEMME Tresemme Moisture Rich Vitamin E Conditioner 3 oz. Bottle, PK12 (63913)
- VERSA Radiant Citrus Conditioner Refill (98957)
- OXYGEN Rosemary Conditioner 0.75 oz., 288PK (OX-22ML-CON|2)
- SUN+SOL Conditioner, 300PK (HA-SUN-002A)
- SPA GREEN APOTHECARY Sg Apothecary, Conditioner 288/Cs #1.1, 288PK (2303240)
- TRESEMME Tresemme Moisture Rich Luxurious Moisture Rich Conditioner 28 oz., PK6 (39375)
- Piz-Zaz Conditioners