Piz-Zaz PIZ101 Hair Keratin Fiber Dark Brown; 0.98 oz. - 1 Per Order
Mfr # PIZ101
Zoro # G904112585
Product Information
- Brand Piz-Zaz
- MFR # PIZ101
- Zoro # G904112585
- UPC # 810322025304
- Country of Origin China
- Category Conditioners
Description
Piz-zaz gives you thick natural looking hair in no time. By shaking the Hair Building Fibers over problematic areas of the head, the fibers grip onto existing hair to add an extra thickness and fullness to any hair type.The secret lies with the Piz-zaz Natural Keratin Protein Fibers-a breakthrough in cosmetics that gives you thick natural looking hair in no time! By shaking the Hair Building Fibers over problematic areas of the head, the fibers grip onto existing hair to add an extra thickness and fullness to any hair type (no matter how thin!). In just a few short minutes, watch as visible scalp disappears and is replaced by a thick natural hair fibers. Unlike other brands and methods, the natural organic proteins deep within the Keratin Building Fibers are sturdy and strong and will last through wind, rain, and perspiration. And no worries, Piz-zaz Hair Building Fibers are easy to clean and will not stain your clothing,
Features- Container Quantity - 28 Gram.
- Color - Dark Brown
- Simple and easy-to-use process Get great natural looking hair in a matter of minutes.
- Item Dimension - 2 x 4 in.
- Item Weight - 0.06 lbs.
- Even those closest to be able to tell the difference between your and the Piz-zaz product.
- Great for all types of hair-male or female.
- Easy to wash out and no stains.
- Like natural hair, Piz-zaz Hair Building Fibers are made of organic keratin proteins.
- Simply shake on and spray.
- Once applied to the scalp, the fibers are charged by static electricity that allows the new Piz-zaz fibers to bind to your own hair fibers naturally.
- Piz-zaz will hold and stay in place all day and through the night.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELDTEX O2/Trauma/AED Backpack, red (911-84550RD)
- ALCO Leg Rest Handle Release, Left (78479L)
- FIRST AID ONLY Instant Cold Compress, White, 5In. x 4In. (Z6005)
- FIRST AID ONLY ANSI 2015 Compliant Class B Type III First Aid Kit for 50 Ppl, 199 Pc (90566)
- DIAL Conditioner 1 oz., PK288 (D00024)
- OLDCASTLE Conditioner Infield/Turf 50lb (70972341)
- RUST-OLEUM Roll-A-Tex Medium 1Lb (22233)
- DIAL Breck Conditioner, 0.75 oz, Bottle, PK288 (DIA 11190-71)
- ZOGICS Organics Conditioner, Honey Coconut, 1 gallon (OCHC128-Single)
- ZOGICS Conditioner, Citrus and Aloe, 4PK (CCA128-4)
- EARTH SCIENCE Growth Essentials Iron Treatment 500 sq ft 2.5 lb (12134-6)
- Piz-Zaz Hair Care