Shop All LED Troffers
Pixi
PIXI LED Flat Panel
Mfr # FLT14C40MDUP44A
Zoro # G8794764
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 1 ft x 4 ft
- Voltage 110 to 300
- Lighting Technology LED
- Watts 48
- Lighting Certification Unrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pixi
- MFR # FLT14C40MDUP44A
- Zoro # G8794764
- UPC # 855158003119
- Country of Origin Taiwan, Province of China
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 1 ft x 4 ft |
Height | 9/16 in |
Width | 12 in |
Length | 47 3/4 in |
Description
4,000 K, 4,500 lm, 94.0 lm/W, LED Replacement For 2 Lamp LFL, Max. Fixture Wattage 48.0 W, Color Rendering Index 82.0, 110 to 300, Lighting Certification Unrated, Dimmable No, FlatLight(TM)
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE LIGHTING - INDOOR LED Clear G40 Globe Light Bulbs for Outdoor String Lights 25pk (G40LED25)
- RADIONIC HI-TECH Ballast, 6 to 9W, Open, Straight Tube Lamps (C179)
- SHAT-R-SHIELD LED Floodlight, 90W, Fixture 120V, 5000K (090HY50STFRVLN000001)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (22438)
- LITHONIA LIGHTING Recessed Troffer, 3299 lm, Integrated LED (2VTL2 33L ADP EZ1 LP835 N100)
- LITHONIA LIGHTING LED Troffer Kit, 4000K, 2x2 (2VTL2RT 33L ADP EZ1 LP840)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor Wall Lantern (7653-58)
- LIVEX LIGHTING Oasis 1 Light Bronze Wall Sconce (4271-07)
- LITETRONICS LED Magnetic Retrofit Kit, 21"L, 30W, 5000K (RFM3T250A)
- LITHONIA LIGHTING LED Flat Panel, 3922 lm, Max Fixture 31.0 (EPANL 1X4 4000LMHE 80CRI 35KMIN10ZTMVOLT)
- LIVEX LIGHTING Mansfield 2 Light Antique Brass Outdoor Post Top Lantern (2166-01)
- Pixi LED Troffers