Shop All LED Troffers
This Product is Discontinued
Pixi
PIXI LED Flat Panel (Discontinued)
Mfr # FLT11R27MD0811A
Zoro # G8794737
This Product is Discontinued
Key Features
- Nominal Size - Fixtures 1 ft x 1 ft
- Voltage 90/130V AC
- Lighting Technology LED
- Lighting Certification ENERGY STAR
- Watts 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pixi
- MFR # FLT11R27MD0811A
- Zoro # G8794737
- UPC # 855158003065
- Country of Origin Unknown
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 1 ft x 1 ft |
Height | 9/16 in |
Width | 12 in |
Length | 12 in |
Nominal Size | 1 ft x 1 ft |
Overall Height | 5/8 in |
Overall Width | 12 in |
Overall Length | 12 in |
Description
1 ft x 1 ft, Lens Shape Flat, 2700K, 900 lm, 90 lm/W, LED, LED Replacement For 18W to 20W CFL, 75W INC, Sensor Type No Sensor, Max. Fixture Wattage 10 W, Color Rendering Index 80, 90/130V AC, Lighting Certification ENERGY STAR, Dimmable Yes, Emergency Battery Backup No
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.