Shop All LED Commercial Lights
This Product is Discontinued
Pixi
Panel, LED, Flat, 4400 lm, 48 W, 48" L (Discontinued)
Mfr # FLT14R35MDUP44A
Zoro # G1231445
Free Shipping & Returns
This Product is Discontinued
Key Features
- LED Replacement For 3 Lamp T8 32W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pixi
- MFR # FLT14R35MDUP44A
- Zoro # G1231445
- UPC # 855158003263
- Country of Origin Taiwan, Province of China
- Category LED Commercial Lights
Details
LED Replacement For | 3 Lamp T8 32W |
Item | Panel,LED,Flat,4400 lm,48 W,48" L |
Description
LED Replacement For 3 Lamp T8 32W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.