Shop All V-Belts
Pix
V-Belt, Variable Speed 7/8 X 47
Mfr # 1422V470
Zoro # G009712048
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section VS
- Number of Ribs 1
- Top Width .875"
- Outside Length 47 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | .875" |
Outside Length | 47 in |
Details
V-Belt Section | VS |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.46 |
Temp. Range | -13 Deg F to 212 Deg F |
Description
V-Belt, Variable Speed 7/8 X 47
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, HC, 5/8in dia, 2877.55 lb (HC202-10)
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (3K348)
- AAON PULLEY 1VP 44 X 088 (P06690)
- CONTINENTAL CONTITECH 4/3VX1060 Banded Cogged V-Belt, 106" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX1060)
- PIX Belt, B, 21/32 x 98 in. OC, 3 Band (3HB95)
- PIX V-Belt, Cogged 5/8 X 170 (5VX1700)
- PIX Belt, CX Cogged, 7/8 x 124 in. OC (CX120)
- PIX Poly Rib J Belt, 24 in. EL-16 Rib (240J16)
- PIX PIX, B45/5L480, V-Belt 5/8 X 48 (B45/5L480)
- PIX Belt, B Kevlar, 5/8 x 117 in. OC (B114K)
- DAYTON 5VX850 Cogged V-Belt, 85" Outside Length, 5/8" Top Width, 1 Ribs (2L437)
- Pix Power Transmission Belts