Shop All V-Belts
Pix
V-Belt, Variable Speed 7/8 X 46
Mfr # 1422V460
Zoro # G409711924
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section VS
- Number of Ribs 1
- Top Width .875"
- Outside Length 46 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | .875" |
Outside Length | 46 in |
Details
V-Belt Section | VS |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -13 Deg F to 212 Deg F |
Weight | 0.45 |
Description
V-Belt, Variable Speed 7/8 X 46
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Torque Limiter Model - 250A, 250A-1 TL 5/8 FB (250A-1 TL 5/8 FB)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 1/4-18, Strt (2045-4-4S)
- RULAND Shaft Collar, Clamp, 1Pc, 3/16 In, Steel (CL-3-F)
- INTERSTATE PNEUMATICS 3/8 Inch Standard W/ 'T' Handle Air Regulator 0-120 PSI (W1160T)
- PIX Belt, C, 7/8 x 80 in. OC (C76)
- PIX Belt, CX Cogged, 7/8 x 132 in. OC (CX128)
- PIX Belt, B/5L, 21/32 x 251 in. OC (B248)
- PIX Belt, BX Cogged, 21/32 x 83 in. OC (BX80)
- PIX PIX, A56/4L580, V-Belt 1/2 X 58 (A56/4L580)
- PIX Belt, XPB Cogged, 17 x 2240mm LP (XPB2240)
- CONTINENTAL CONTITECH AX90 Cogged V-Belt, 92" Outside Length, 1/2" Top Width, 1 Ribs (AX90)
- Pix Power Transmission Belts