Shop All V-Belts
Pix
V-Belt, Variable Speed 7/8 X 42
Mfr # 1422V420
Zoro # G609712271
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section VS
- Number of Ribs 1
- Top Width .875"
- Outside Length 42 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | .875" |
Outside Length | 42 in |
Details
V-Belt Section | VS |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -13 Deg F to 212 Deg F |
Weight | 0.41 |
Description
V-Belt, Variable Speed 7/8 X 42
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 480.0 in-lb Max. Torque, 61 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K583)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 6SC (6SC44)
- TITAN HD Motor Run Capacitor, 30 MFD, 440V, Round (PRCF30A)
- POWERDRIVE Gearbelt Pulley, H, 24 Grooves (24HH100)
- PIX Poly Rib J Belt, 23 in. EL-10 Rib (230J10)
- PIX Belt, SPC, 22 x 3600mm LP (SPC3600)
- PIX V-Belt, Kevlar 3/8 X 24 (3L240K)
- PIX Belt, XPB Cogged, 17 x 2800mm LP (XPB2800)
- PIX Belt, 3VX Cogged, 3/8 x 64 in. OC, 3 Band (3H3VX640)
- PIX Belt, A/4L, 1/2 x 25.5 in. OC (A23.5/4L255)
- CONTINENTAL CONTITECH 3/BX73 Banded Cogged V-Belt, 76" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX73)
- Pix Power Transmission Belts