Shop All V-Belts
Pix
V-Belt, Variable Speed 7/8 X 36
Mfr # 1422V360
Zoro # G609712332
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section VS
- Number of Ribs 1
- Top Width .875"
- Outside Length 36 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | .875" |
Outside Length | 36 in |
Details
V-Belt Section | VS |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.35 |
Temp. Range | -13 Deg F to 212 Deg F |
Description
V-Belt, Variable Speed 7/8 X 36
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Flange Bearing, 2-Bolt, 1-7/16" Bore, SS/SS (SUCFL207-23CCFG1)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EZ-TSH-450)
- GATES Hydraulic Coupling-Megacrimp, G25170-0606 (G25170-0606)
- VIBRA-TITE Anti Seize Compound, Jar, 8 oz., Silver (90708)
- PIX Poly Rib J Belt, 98 in. EL-4 Rib (980J4)
- PIX V-Belt, Variable Speed 2-3/4 X 91 (4430V910)
- PIX V-Belt, 5/8 X 224 (5V2240)
- PIX PIX, A29.5/4L315, V-Belt 1/2 X 31.5 (A29.5/4L315)
- PIX Poly Rib J Belt, 20 in. EL-6 Rib (200J6)
- PIX Belt, AX Cogged, 1/2 x 50 in. OC (AX48)
- D&D 42" Outside Length, 2/3" Top Width, 1 Ribs (BX39)
- Pix Power Transmission Belts